ASP Speed Controller
Logistics dimensions (L x W x H) | 56x48x37 mm |
---|---|
Logistic Weight | 68 g |
Model | asp |
Connecting diameter | r 1/4 '' |
Metric exterior tube diameter | 8 mm |
Threading | imperial |
Type of fluid | air |
Material | polybutylene terephthalate |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Type of threading | r |
Delivery usually within ( 4 ) days