Speed Controller
Metric exterior tube diameter 2 | 18.5 mm |
---|---|
Connecting diameter | R 1/4 '' |
Metric exterior tube diameter | 15.2 mm |
Threading | R 1/4 in |
Material | PBT (Body, Handle);Brass (Body, Needle, Seat Ring, Lock Nut);NBR (O-Ring, Seal, Gasket);Stainless Steel (Gasket) |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 21 ) days