SMC AS2201FS-02-10S SPEED CONTROLLER
Actuators Accessories AS-FS
See technical informationSee documentsReferences
SMC:AS2201FS-02-10S
Rubix:212A9088
Manufacturer :AS2201FS-02-10S
EAN:3618035541497

Documents
Product details : SMC AS2201FS-02-10S SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Indicator Direction: 0°
Thread: R (or None)
Port Size: 02 (1/4)
Width Across Flats: 9 mm (or None
Tubing: 10 (ø10)
Seal: S (w/Sealant)
Made to Order: None
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Indicator Direction: 0°
Thread: R (or None)
Port Size: 02 (1/4)
Width Across Flats: 9 mm (or None
Tubing: 10 (ø10)
Seal: S (w/Sealant)
Made to Order: None
Technical specifications
Attributes
| Type | speed controller |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 10 bar |
| Volume flow rate | 500 l/min |
| Pressure range | 0,1/1 mpa |
| Min. service pressure | 1 bar |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 18.34 excl. VAT
/ Each
£ 22.01 incl. VAT
- Delivery usually within ( 4 ) days