References
Aventics:5894670220
Rubix:206A3712
EAN:3661475961547

Product details : AVENTICS 5894670220 3/2 8MM SOL/SPRIN 24VDC N/C SOL
3/2-way valve, Series 589
3/2-way solenoid valve
Technical specifications
Attributes
| Type | 3/2-way valve series 589 |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 144.23 excl. VAT
/ Each
£ 173.08 incl. VAT
- Usually arrives within 14 working days
