SMC AS22R-G02-06 WITH PRESSURE REDUCTION FUNCTION - AS-R
Actuators - With Pressure Reduction Function - AS-R
See technical informationSee documentsReferences
SMC:AS22R-G02-06
Rubix:247A5585
Manufacturer :AS22R-G02-06

Technical specifications
| Type of coupling | g-thread |
|---|---|
| Type | smc as22r-g02-06 with pressure reduction function - as-r |
Documents
Product details : SMC AS22R-G02-06 WITH PRESSURE REDUCTION FUNCTION - AS-R
Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Thread types: R, G, NPT.
Port Size: 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Thread types: R, G, NPT.
Port Size: 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.
Technical specifications
Attributes
| Type of coupling | g-thread |
|---|---|
| Type | smc as22r-g02-06 with pressure reduction function - as-r |
| Material | polyamide; soft polyamide; polyurethane; fep; pfa |
| Max. service pressure | 7 bar |
| Series | as-r |
Show UNSPSC/ECL@SS
£ 24.37 excl. VAT
/ Each
£ 29.24 incl. VAT
- Delivery usually within ( 24 ) days