FESTO 8068737 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-R14-Q6
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LE-T-R14-Q6
Rubix:263A6716
Manufacturer :8068737
EAN:4052568454463

Technical specifications
| Type of coupling | qs-6 (push-in connector) / r1/4 (thread) |
|---|---|
| Type | one-way flow restrictor (at the outlet) |
Product details : FESTO 8068737 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-R14-Q6
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | qs-6 (push-in connector) / r1/4 (thread) |
|---|---|
| Type | one-way flow restrictor (at the outlet) |
| Material | pbt |
| Series | vfoe-le |
Show UNSPSC/ECL@SS
£ 13.66 excl. VAT
/ Each
£ 16.39 incl. VAT
- Delivery usually within ( 2 ) days