SMC ASP330F-N01-07S SPD CONTROLLER W/CHK VALVE
ASP Speed Controller
See technical informationSee documentsReferences
SMC:ASP330F-N01-07S
Rubix:120A8198
EAN:3618035527675

Technical specifications
| Type of coupling | npt1/8 (cylinder side); pilot port 10-32unf |
|---|---|
| Type | smc asp330f-n01-07s spd controller w/chk valve |
Documents
Product details : SMC ASP330F-N01-07S SPD CONTROLLER W/CHK VALVE
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x39x30 mm |
|---|---|
| Logistic Weight | 36 g |
| Type of coupling | npt1/8 (cylinder side); pilot port 10-32unf |
| Type | smc asp330f-n01-07s spd controller w/chk valve |
| Material | brass (chemically nickel-plated) |
| Flow | 324 l/h |
| Max. service pressure | 10 bar |
| Series | asp |
Show UNSPSC/ECL@SS
£ 38.20 excl. VAT
/ Each
£ 45.84 incl. VAT
- Delivery usually within ( 21 ) days