References
Sandvik Coromant:C3-QC-SL100-R
Rubix:317A5597
Manufacturer :7379296
EAN:7323222251931


Technical specifications
| Diameter | 100 mm |
|---|---|
| Type of assembly | coroturn® sl quick-change adapter to coromant capto® (c3) — quick-change interface |
Product details : SANDVIK C3-QC-SL100-R CLAMPING UNIT 7379296
CoroTurn SL® Quick-Change Adapter to Coromant Capto®
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Type of assembly | coroturn® sl quick-change adapter to coromant capto® (c3) — quick-change interface |
| Width | 34 mm |
| Height | 37.5 mm |
| Size | sl 100 x c3 |
Show UNSPSC/ECL@SS
£ 1,517.00 excl. VAT
/ Each
£ 1,820.40 incl. VAT
- Usually arrives within 14 working days