References
Sandvik Coromant:C8-570-32-LGM
Rubix:258A1270
Manufacturer :7628259
EAN:7323223993588


Technical specifications
| Diameter | 80 mm |
|---|---|
| Type of assembly | coromant capto® → coroturn® sl-adapter (sl = screw-mounted) |
Product details : SANDVIK C8-570-32-LGM ADAPTOR 7628259
Coromant Capto® to CoroTurn® SL Adapter
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Type of assembly | coromant capto® → coroturn® sl-adapter (sl = screw-mounted) |
| Width | 24 mm |
| Height | 66 mm |
| Size | c8-570-32-lgm |
Show UNSPSC/ECL@SS
£ 556.70 excl. VAT
/ Each
£ 668.04 incl. VAT
- Usually arrives within 14 working days