References
Sandvik Coromant:C8-570-2C 50 107-40R
Rubix:264A9975
Manufacturer :7628252
EAN:7323223993519


Technical specifications
| Diameter | 50 mm |
|---|---|
| Type of assembly | coroturn sl-adapter (type 570-2c), screw-mounted and angled |
Product details : SANDVIK C8-570-2C 50 107-40R 7628252 CAPTO TO COROTURN SL ADAPTOR
Coromant Capto® to CoroTurn® SL Adapter
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Type of assembly | coroturn sl-adapter (type 570-2c), screw-mounted and angled |
| Width | 20 mm |
| Size | c8-570-2c 50 107-40r |
Show UNSPSC/ECL@SS
£ 831.27 excl. VAT
/ Each
£ 997.52 incl. VAT
- Usually arrives within 14 working days