SANDVIK C8-570-2C50133-40L CONCEPT HOLDERS FOR INSERT/ADAPTER 7628262
Adapter
See technical informationReferences
Sandvik Coromant:C8-570-2C 50 133-40L
Rubix:317A8546
Manufacturer :7628262
EAN:7323223993618


Technical specifications
| Diameter | 80 mm |
|---|---|
| Type of assembly | adapter capto®→coroturn® sl; left (l) |
Product details : SANDVIK C8-570-2C50133-40L CONCEPT HOLDERS FOR INSERT/ADAPTER 7628262
Coromant Capto® to CoroTurn® SL Adapter
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Type of assembly | adapter capto®→coroturn® sl; left (l) |
| Width | 5 mm |
| Height | 133 mm |
| Size | c8-570-2c 50 133-40l |
Show UNSPSC/ECL@SS
£ 867.03 excl. VAT
/ Each
£ 1,040.44 incl. VAT
- Usually arrives within 14 working days