References
Sandvik Coromant:C8-570-2C 50 107-40L
Rubix:258A1522
Manufacturer :7628253
EAN:7323223993526


Technical specifications
| Diameter | 50 mm |
|---|---|
| Type of assembly | capto®-to-coroturn® sl-adapter (c8-570-2c) |
Product details : SANDVIK C8-570-2C 50 107-40L TO SL ADAPTOR 7628253
Coromant Capto® to CoroTurn® SL Adapter
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Type of assembly | capto®-to-coroturn® sl-adapter (c8-570-2c) |
| Width | 40 mm |
| Height | 107 mm |
| Size | c8-570-2c 50 107-40l |
Show UNSPSC/ECL@SS
£ 640.30 excl. VAT
/ Each
£ 768.36 incl. VAT
- Usually arrives within 14 working days