References
Sandvik Coromant:CXS-A25-05-X
Rubix:319A2381
Manufacturer :6879629
EAN:7323220325597


Technical specifications
| Diameter | 25 mm |
|---|---|
| Type of assembly | cylindrical shaft with flat |
Product details : SANDVIK CXS-A25-05-X SWISS TOOL HOLDERS 6879629
Cylindrical shank adapter with flat face for CoroTurn® XS
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of assembly | cylindrical shaft with flat |
| Width | 23.5 mm |
| Height | 14.5 mm |
| Size | 5 |
Show UNSPSC/ECL@SS
£ 345.33 excl. VAT
/ Each
£ 414.40 incl. VAT
- Usually arrives within 14 working days