SANDVIK SL-2CA16200-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7628249
Adapter
See technical informationReferences
Sandvik Coromant:SL-2C A16 200-25
Rubix:318A2942
Manufacturer :7628249
EAN:7323223993489

Product details : SANDVIK SL-2CA16200-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7628249
Cylindrical Shank to CoroTurn® SL Adapter
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of assembly | cylindrical shaft |
| Width | 25 mm |
| Height | 200 mm |
| Size | sl-2c a16 200-25 |
Show UNSPSC/ECL@SS
£ 587.07 excl. VAT
/ Each
£ 704.48 incl. VAT
- Usually arrives within 14 working days
