Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Adapter for screw fitting
LEGRIS 0907 00 10 EQUAL EXT ADAPTOR M-F 1/8IN BSPP NICKEL
LEGRIS 0907 00 10 EQUAL EXT ADAPTOR M-F 1/8IN BSPP NICKEL
Adaptor Male Female BSPP 907
References
parker legris:
0907 00 10
rubix:
395A8471
ean:
0820099152950
Technical specifications
Type
907
See all Specifications
Product details
Technical specifications
Product details : LEGRIS 0907 00 10 EQUAL EXT ADAPTOR M-F 1/8IN BSPP NICKEL
Extended Male to Female adapter.
Accessories - E : 6MM - F : 14MM - L : 16MM - C : G1/8
Technical specifications
Attributes
Logistic Weight
15
g
Package weight
787
g
Type
907
Material
Nickel-plated brass
Exterior tube diameter
14
mm
60
mm
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.32
excl. VAT
/
Each
£
1.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS 3843 MALE STANDPIPE 3831-12-21
LEGRIS 0191 04 13 TAILPIECE ADAPTOR D4 MALE 1/4IN BSPP NICKEL
LEGRIS 1871-00-14 1/4NPT ST/ST BULKHEAD
LEGRIS 1864-22-21 SS ADAPTOR
LEGIRS 0168-27-21 BRASS STRAIGHT REDUCER THREADED FITTING
LEGRIS BRASS ADAPTOR 0163 27 17
PARKER T-LOK-UNION 16HMTXS
LEGRIS SS ADAPTOR 1823 13 17
PARKER UNION-BSPP 4HMK4S
LEGRIS LF3600 BRASS FITTING 3621 12 21
LEGRIS SS FITTING 3805 10 13
LEGRIS SS ADAPTOR 1862 17 13
LEGRIS NICKEL PLATED ADAPT 0902 21 27
LEGRIS HOSE TAIL 0123-07-10
LEGRIS LF3600 BRASS FITTING 3621 04 10