Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Adapter for screw fitting
LEGRIS NICKEL PLATED ADAPT 0907-00-13
LEGRIS NICKEL PLATED ADAPT 0907-00-13
Adaptor Male Female BSPP 907
References
parker legris:
0907 00 13
rubix:
131A9252
ean:
0820099153018
Technical specifications
Type
907
See all Specifications
Product details
Technical specifications
Product details : LEGRIS NICKEL PLATED ADAPT 0907-00-13
Extended Male to Female adapter.
Accessories - E: 8MM - F: 17MM - L: 26MM - C: G1/4
Technical specifications
Attributes
Logistic Weight
31
g
Package weight
1613
g
Type
907
Exterior tube diameter
17
mm
90
mm
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.59
excl. VAT
/
Each
£
3.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PARKER MAVE12LR1/2CF PRESSURE GAUGE ADAPTER
PARKER MALE-BSPP-K4-ELBOW 8C6MK4S
LEGRIS LF3600 BRASS FITTING 3631-12-17
LEGRIS 179 REDUCER 0178 10 19
LEGRIS 0123 32 34 ADAPTOR RUBBER HOSE 32MM X 1IN BSPT
LEGRIS 3836 MALE STANDPIPE 3831-08-10
LEGRIS 3804 MALE STUD 3801-08-10
PARKER UNION 8HMK4S
LEGRIS LF3600 BRASS FITTING 3666 12 14
PARKER UNION 24HMK4S
LEGRIS LF3600 BRASS FITTING 3601 08 13
LEGRIS SS FITTING 3805 12 18
LEGRIS 3837 MALE STANDPIPE 3831-08-13
LEGRIS 181 INCREASER 0179-13-17
LEGRIS SS ADAPTOR 1821 13 13