Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Other gripper / holders / magnets
ECLIPSE MAGNETICS FM660 TAPE ADHESIVE BACKED 7.5MM X 10M
ECLIPSE MAGNETICS FM660 TAPE ADHESIVE BACKED 7.5MM X 10M
Adhesive backed
References
eclipse magnetics:
FM660
rubix:
016144
Technical specifications
Type
magnetic tape
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS FM660 TAPE ADHESIVE BACKED 7.5MM X 10M
Permanent magnetic material that is soft and flexible. May be cut or drilled.
Technical specifications
Attributes
Type
magnetic tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.44
excl. VAT
/
Each
£
7.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRAMET XLCFN 3205 M 6.35 GROOVE INSERT 6756334
ROBERT SCOTT 101484 78 EXTRA LONG REACH LITTER PICKER
ECLIPSE MAGNETICS EM880-R MAGNETIC STRIP PLAIN BACKED 2M COIL
ECLIPSE FLEXIBLE MAGNETIC TAPE 20MM X 0.8MM X 10M
ECLIPSE MAGNETICS NO E913 MAGNETIC FLOATER 1 PR
ECLIPSE MAGNETICS FLEXIBLE WAREHOUSE FM683BH PACK OF 5
ECLIPSE MAGNETICS RACK STRIP 70MM WIDE WHITE 060510U11/W
ECLIPSE MAGNETICS FLEX PICK UP TOOL 10MM X 450MM E601
ROBERT SCOTT 101485 TIDY JON PRO 46CM GRABBING TOOL
ECLIPSE FM663 ADHESIVE BACK MAG TAPE ROLL 13MM X 1.5MM THICK 30M
ECLIPSE FLEXIBLE MAGNETIC STRIP 150MM LONG PACK OF 2
ROBERT SCOTT 101497 STREETMASTER PRO LITTER PICKER 80CM
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE YELLOW 060510U10/Y
ECLIPSE MAGNETIC SWEEPER 385MM HEAD
HITECH EVOLUTION CYCLONE MAG SWEEPER