Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Other gripper / holders / magnets
ECLIPSE FLEXIBLE MAGNETIC STRIP 150MM LONG PACK OF 2
ECLIPSE FLEXIBLE MAGNETIC STRIP 150MM LONG PACK OF 2
Flexible magnetic strip
References
eclipse magnetics:
EM888-R
rubix:
010660
Technical specifications
Type
Magnetic Extrusion
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE FLEXIBLE MAGNETIC STRIP 150MM LONG PACK OF 2
Pair of mating flexible magnetic strips, complete with adhesive backing. Maximum operating temperature 50°C.
Technical specifications
Attributes
Type
Magnetic Extrusion
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.23
excl. VAT
/
Each
£
11.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS FM660 TAPE ADHESIVE BACKED 7.5MM X 10M
PRAMET XLCFN 2601 J 2.00 GROOVE INSERT 6756839
ECLIPSE MAGNETICS RACK STRIP 30MM WIDE WHITE 060510U9/W
ECLIPSE MAGNETICS STAND E909
ECLIPSE MAGNETICS NO E913 MAGNETIC FLOATER 1 PR
ROBERTSCOT 105008 LITTER PICKER CLAW 87CM
ECLIPSE MAGNETICS FM650 TILES SQUARE ADHESIVE BACKED 150MM PACK OF 5
PRAMET XLCFN 3205 M 6.35 GROOVE INSERT 6756334
ECLIPSE FLEXIBLE MAGNETIC TAPE 8MM X 0.8MM X 10M
HITECH EVOLUTION CYCLONE MAG SWEEPER
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE WHITE 060510U10/W
ECLIPSE MAGNETICS EM880-R MAGNETIC STRIP PLAIN BACKED 2M COIL
ECLIPSE MAGNETIC SWEEPER MSW940
ROBERT SCOTT 101484 78 EXTRA LONG REACH LITTER PICKER
ECLIPSE MAGNETIC SWEEPER 385MM HEAD