Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Other gripper / holders / magnets
ECLIPSE MAGNETICS FLEXIBLE WAREHOUSE FM683BH PACK OF 5
ECLIPSE MAGNETICS FLEXIBLE WAREHOUSE FM683BH PACK OF 5
Flexible warehouse magnet
References
eclipse magnetics:
FM683BH
rubix:
010661
Technical specifications
Type
Magnetic Label Holder
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS FLEXIBLE WAREHOUSE FM683BH PACK OF 5
Flexible magnetic labels complete with cards and wipe clean acetate covers. Ideal for warehouse stock locations that constantly change. Highly visible, totally flexible and fast to relocate. Pack of 5.
Technical specifications
Attributes
Type
Magnetic Label Holder
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.69
excl. VAT
/
Each
£
21.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS RACK STRIP 30MM WIDE WHITE 060510U9/W
ECLIPSE MAGNETICS EM880-R MAGNETIC STRIP PLAIN BACKED 2M COIL
ECLIPSE MAGNETICS FLEX PICK UP TOOL 10MM X 450MM E601
HITECH EVOLUTION CYCLONE MAG SWEEPER
ECLIPSE FLEXIBLE MAGNETIC TAPE 8MM X 0.8MM X 10M
PRAMET XLCFN 3205 M 6.35 GROOVE INSERT 6756334
ECLIPSE FLEXIBLE MAGNETIC TAPE 20MM X 0.8MM X 10M
ROBERT SCOTT 101484 78 EXTRA LONG REACH LITTER PICKER
ECLIPSE MAGNETICS FM650 TILES SQUARE ADHESIVE BACKED 150MM PACK OF 5
ECLIPSE MAGNETICS RACK STRIP 70MM WIDE WHITE 060510U11/W
ROBERT SCOTT 101485 TIDY JON PRO 46CM GRABBING TOOL
ECLIPSE MAGNETIC SWEEPER MSW940
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE WHITE 060510U10/W
ECLIPSE MAGNETICS RACK STRIP 20MM WIDE WHITE 060510U8/W
ECLIPSE FM663 ADHESIVE BACK MAG TAPE ROLL 13MM X 1.5MM THICK 30M