Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Other gripper / holders / magnets
HITECH EVOLUTION CYCLONE MAG SWEEPER
HITECH EVOLUTION CYCLONE MAG SWEEPER
Evolution Cyclone1
References
evolution power tools:
CYCLONE
rubix:
8200556
manufacturer :
097-0001
Technical specifications
Type
Magnetic Chip Collector
Technical sheet / Technical file
Product details
Technical specifications
Product details : HITECH EVOLUTION CYCLONE MAG SWEEPER
Magnetic chipping and swarf collector. Push in the handle and wave over the chippings or swarf to collect then simply pull the rod to release the magnetic force.
Technical specifications
Attributes
Type
Magnetic Chip Collector
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.66
excl. VAT
/
Each
£
24.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS FM660 TAPE ADHESIVE BACKED 7.5MM X 10M
ECLIPSE MAGNETICS RACK STRIP 70MM WIDE WHITE 060510U11/W
ECLIPSE MAGNETICS RACK STRIP 20MM WIDE WHITE 060510U8/W
ROBERT SCOTT 101485 TIDY JON PRO 46CM GRABBING TOOL
ECLIPSE FLEXIBLE MAGNETIC TAPE 20MM X 0.8MM X 10M
ECLIPSE MAGNETIC SWEEPER MSW940
ECLIPSE MAGNETICS NO E913 MAGNETIC FLOATER 1 PR
PRAMET XLCFN 3204 M 5.00 GROOVE INSERT 6756333
ECLIPSE MAGNETIC SWEEPER 385MM HEAD
PRAMET XLCFN 2601 J 2.00 GROOVE INSERT 6756839
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE WHITE 060510U10/W
GEDORE 149 MAGNETIZER AND DEMAGNETIZER
ROBERT SCOTT 101484 78 EXTRA LONG REACH LITTER PICKER
ECLIPSE MAGNETICS FM650 TILES SQUARE ADHESIVE BACKED 150MM PACK OF 5
ECLIPSE MAGNETICS STAND E906