Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Other gripper / holders / magnets
ECLIPSE MAGNETICS NO E913 MAGNETIC FLOATER 1 PR
ECLIPSE MAGNETICS NO E913 MAGNETIC FLOATER 1 PR
Other gripper / holders / magnets Eclipse Magnetics
References
eclipse magnetics:
E913
rubix:
011755
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS NO E913 MAGNETIC FLOATER 1 PR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
180.90
excl. VAT
/
Each
£
217.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROBERT SCOTT 101485 TIDY JON PRO 46CM GRABBING TOOL
HITECH EVOLUTION CYCLONE MAG SWEEPER
ROBERT SCOTT 101497 STREETMASTER PRO LITTER PICKER 80CM
ECLIPSE FLEXIBLE MAGNETIC STRIP 150MM LONG PACK OF 2
PRAMET XLCFN 2601 J 2.00 GROOVE INSERT 6756839
ECLIPSE MAGNETICS FM660 TAPE ADHESIVE BACKED 7.5MM X 10M
ECLIPSE MAGNETICS FLEXIBLE WAREHOUSE FM683BH PACK OF 5
PRAMET XLCFN 3204 M 5.00 GROOVE INSERT 6756333
ECLIPSE MAGNETICS RACK STRIP 20MM WIDE WHITE 060510U8/W
ECLIPSE MAGNETICS FLEX PICK UP TOOL 10MM X 450MM E601
PRAMET XLCFN 3205 M 6.35 GROOVE INSERT 6756334
ECLIPSE MAGNETICS RACK STRIP 70MM WIDE WHITE 060510U11/W
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE YELLOW 060510U10/Y
ECLIPSE FLEXIBLE MAGNETIC TAPE 20MM X 0.8MM X 10M
ECLIPSE MAGNETS FLEX MAG PICK UP TOOL 13MM X 450MM