References
GPC Industries:GI942W
Rubix:227A7538





Product details : GPC GI942W MOBILE WORK TROLLEY
These units come complete with polypropylene bins
IL46Y comes with 30 medium bins & 16 large bins, the GIL60Y comes with 24 small bins, 20 medium bins & 16 large bins & the GIL90Y comes with 36 smll bins, 30 medium bins, & 24 large bins
Small Bins:50H x 90W x 135D mm
Medium Bins: 100H x 120W x 175D mm
Large Bins: 120H x 150W x 240D mm
Mobile on 4 x 75mm swivel castors, 2 braked
IL46Y comes with 30 medium bins & 16 large bins, the GIL60Y comes with 24 small bins, 20 medium bins & 16 large bins & the GIL90Y comes with 36 smll bins, 30 medium bins, & 24 large bins
Small Bins:50H x 90W x 135D mm
Medium Bins: 100H x 120W x 175D mm
Large Bins: 120H x 150W x 240D mm
Mobile on 4 x 75mm swivel castors, 2 braked
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 150 kg |
| Width | 460 mm |
| Height | 715 mm |
| Length | 610 mm |
Show UNSPSC/ECL@SS
£ 378.47 excl. VAT
/ Each
£ 454.16 incl. VAT
- Delivery usually within ( 4 ) days
