• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(111)
  • Storage(5,978)
See Equipment
  • Transport devices(1,918)
See Trolleys
  1. Rubix Categories
  2. Equipment
  3. Trolleys
  4. Transport devices
  5. Trolleys
  6. Handling truck for internal transport
  7. GPC CONTAINER TRUCK GC0455

GPC CONTAINER TRUCK GC0455

Mobile Tapered Truck

See technical information

References

GPC Industries:GPC-GC0455
Rubix:170A4669
brand logo
brand logo

Technical specifications

Materialpolyethylene

Product details : GPC CONTAINER TRUCK GC0455


Strengths

•Tapered for Easy Storage

Technical specifications


Attributes
Materialpolyethylene
Show UNSPSC/ECL@SS
£ 332.68 excl. VAT
/ Each
£ 399.22 incl. VAT
  • Delivery usually within ( 6 ) days

Check our products from related categories

GPC HI346Y ORDER PICKING TROLLEY 2 SHELFGPC GI919Y FOLDING PLATFORM TROLLEYAPOLLO PADT306Y DISTRIBUTION TROLLEY - 1500H - SIDES BACK AND 2 SHELVGPC GI824P ALUMINIUM STANDARD SACK TRUCK WITH SLIDERS 1320 X 510 470SPARTEX PI821H PLATFORM TRUCK - 1200 X 800 - SINGLE MESH ENDGPC TP601M T/TABLE TRUCK - PLYWOOD 1000KG 1500 X 800 CUSHION BLUE/PLYWGPC TT1500Y 2 TONNE TRUCK 1500MM X 800MM BLUE/PLYWOODMRT02Y MAILROOM TROLLEY - LARGE 510 X 710 X 910GPC GI270H HEAVY DUTY ALUMINIUM SACK TRUCKSPARTEX TI226R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEESPARTEX GI804P ALUMINIUM SACK TRUCK - 1320H (BLUE HAND GRIPS) 485 X 47SPARTEX TT167105 TURNTABLE TRUCK - 500KG 1600 X 710 X 615 BLUEGPC PD502Y CONNECT N ROLL DOLLIES (1 X PAIR) 260 65GPC GX205N NARROW AISLE PALLET TRUCK - 2000KG - 800 X 450GPC PD665Y CONTAINER DOLLY
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap