Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 536384 COMPACT CYLINDER ADN-100-10-I-P-A
FESTO 536384 COMPACT CYLINDER ADN-100-10-I-P-A
ADN compact cylinder
References
festo:
ADN-100-10-I-P-A
rubix:
107A4840
manufacturer :
536384
ean:
4052568171728
Technical specifications
Type
Compact cylinder ADN
Cylinder diameter
100
mm
Cylinder stroke
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536384 COMPACT CYLINDER ADN-100-10-I-P-A
Compact cylinder ADN-100-10-I-P-A Per ISO 21287, with Position sensing and internal piston rod thread Stroke=10 mm, Piston diameter=100 mm, Piston rod thread=M12, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
2145,5
g
Type
Compact cylinder ADN
Cylinder diameter
100
mm
Cylinder stroke
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.52
excl. VAT
/
Each
£
232.22
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC CDQ2B80TF-75DZ AIR CYLINDER
FESTO 5138194 COMPACT CYLINDER ADN-S-50-35-I-P-A
FESTO 5138614 COMPACT CYLINDER ADN-S-40-45-I-P-A
SMC CDUJB8-20DM FREE MOUNT CYLINDER
SMC CUK16-10D NON-ROTATE FREE MOUNT CYLINDER
SMC CDQ2B40TF-30DMZ AIR CYLINDER
SMC MGPM32TF-100Z COMPACT GUIDE CYLINDER
AVENTICS 0822396604
SMC MGPA20TF-20Z COMPACT GUIDE CYLINDER
FESTO 554277 COMPACT CYLINDER ADNGF-80-10-P-A
SMC CUJB16-20D MINI FREE MOUNT CYLINDER
SMC CDUJB10-6DM FREE MOUNT CYLINDER
FESTO 4833120 COMPACT CYLINDER
AVENTICS R422001098
SMC CQ2KWB16-30DM COMPACT CYLINDER NON-ROTATING DOUBLE ROD