References
Festo:DPDM-Q-10-10-S-PA
Rubix:390A7935
Manufacturer :4833120
EAN:4052568292959
Documents
Product details : FESTO 4833120 COMPACT CYLINDER
Compact – shorter, lighter and can be screwed directly in different ways. Constant cushioning, with a non-rotating or through piston rod, single- or double-acting: exactly as you need.
Compact cylinder DPDM-Q-10-10-S-PA 4833120
Strengths
Mounting via through-holes and an internal thread
Compact design
Different piston rod variants
Compact design
Different piston rod variants
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 63.30 excl. VAT
/ Each
£ 75.96 incl. VAT
- Delivery usually within ( 2 ) days
