FESTO 536385 COMPACT CYLINDER ADN-100-15-I-P-A
ADN compact cylinder
See technical informationSee documentsReferences
Festo:ADN-100-15-I-P-A
Rubix:107A3216
Manufacturer :536385
EAN:4052568171735

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 536385 COMPACT CYLINDER ADN-100-15-I-P-A
Compact cylinder ADN-100-15-I-P-A Per ISO 21287, with Position sensing and internal piston rod thread Stroke=15 mm, Piston diameter=100 mm, Piston rod thread=M12, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Type | compact cylinder adn |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 196.68 excl. VAT
/ Each
£ 236.02 incl. VAT
- Delivery usually within ( 2 ) days