Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 536378 COMPACT CYLINDER ADN-100-30-A-P-A
FESTO 536378 COMPACT CYLINDER ADN-100-30-A-P-A
ADN compact cylinder
References
festo:
ADN-100-30-A-P-A
rubix:
107A3086
manufacturer :
536378
ean:
4052568171674
Technical specifications
Type
Compact cylinder ADN
Cylinder diameter
100
mm
Cylinder stroke
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536378 COMPACT CYLINDER ADN-100-30-A-P-A
Compact cylinder ADN-100-30-A-P-A Per ISO 21287, with Position sensing and external piston rod thread Stroke=30 mm, Piston diameter=100 mm, Piston rod thread=M16x1,5, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
2028,8
g
Type
Compact cylinder ADN
Cylinder diameter
100
mm
Cylinder stroke
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.20
excl. VAT
/
Each
£
247.44
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC MGPL63TF-100AZ COMPACT GUIDE CYLINDER AIR CUSHION
FESTO 4840829 COMPACT CYLINDER
FESTO 8080588 COMPACT CYLINDER ADN-S-10-10-A
NORGREN RM/92080/M/30 SHORT STROKE CYLINDERS
SMC CDQSB20-20DC AIR CYLINDER
SMC CDQ2B40TF-65DZ COMPACT CYLINDER
FESTO 554264 COMPACT CYLINDER ADNGF-50-40-P-A
SMC CUJB16-5SM MINI FREE MOUNT CYLINDER
SMC CDU10-60D AIR CYLINDER
FESTO 4840812 COMPACT CYLINDER
SMC CDQ2B50TF-30DZ AIR CYLINDER
FESTO 8142761 COMPACT CYLINDER
SMC JCDQ80-35 COMPACT CYLINDER
SMC CDQ2A40-100DMZ AIR CYLINDER
FESTO 574038 COMPACT CYLINDER