References
Festo:ADNGF-40-60-PPS-A
Rubix:390A4781
Manufacturer :574038
EAN:4052568221614

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : FESTO 574038 COMPACT CYLINDER
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 684,3 g |
|---|---|
| Type | compact cylinder adngf |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 60 mm |
Show UNSPSC/ECL@SS
£ 178.84 excl. VAT
/ Each
£ 214.61 incl. VAT
- Delivery usually within ( 6 ) days