FESTO 536284 COMPACT CYLINDER ADN-32-40-I-P-A
ADN compact cylinder
See technical informationSee documentsReferences
Festo:ADN-32-40-I-P-A
Rubix:112A8375
Manufacturer :536284
EAN:4052568087814

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : FESTO 536284 COMPACT CYLINDER ADN-32-40-I-P-A
Compact cylinder ADN-32-40-I-P-A Per ISO 21287, with Position sensing and internal piston rod thread Stroke=40 mm, Piston diameter=32 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x50x50 mm |
|---|---|
| Logistic Weight | 339,23 g |
| Type | compact cylinder adn |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 73.62 excl. VAT
/ Each
£ 88.34 incl. VAT
- Delivery usually within ( 2 ) days