FESTO 156765 COMPACT CYLINDER ADVULQ-16-5-A-P-A

ADVULQ compact cylinder

See technical information

References

Festo:ADVULQ-16-5-A-P-A
Rubix:106A4720
Manufacturer :156765
EAN:4052568120184
ADVULQ-16-5-A-P-A Compact cylinder

Technical specifications

Typecompact cylinder advulq
Cylinder diameter16 mm
Cylinder stroke5 mm
See all Specifications

Product details : FESTO 156765 COMPACT CYLINDER ADVULQ-16-5-A-P-A


Compact cylinder ADVULQ-16-5-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=5 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight115 g
Typecompact cylinder advulq
Cylinder diameter16 mm
Cylinder stroke5 mm
£ 163.34 excl. VAT
/ Each
£ 196.01 incl. VAT
  • Usually arrives within 14 working days