FESTO 188344 SHORT-STROKE CYLINDER ADVC-100-10-A-P
ADVC Short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-100-10-A-P
Rubix:113A5091
Manufacturer :188344
EAN:4052568149482

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188344 SHORT-STROKE CYLINDER ADVC-100-10-A-P
Short stroke cylinder ADVC-100-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=100 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2079 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 173.10 excl. VAT
/ Each
£ 207.72 incl. VAT
- Delivery date on request
Contact a branch