FESTO 188343 SHORT-STROKE CYLINDER ADVC-100-25-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-100-25-A-P-A
Rubix:113A5090
Manufacturer :188343
EAN:4052568149475

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 188343 SHORT-STROKE CYLINDER ADVC-100-25-A-P-A
Short stroke cylinder ADVC-100-25-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=100 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2366 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 199.98 excl. VAT
/ Each
£ 239.98 incl. VAT
- Delivery usually within ( 10 ) days