FESTO 8178877 COMPACT CYLINDER

Compact cylinder, double-acting ADN

See technical informationSee documents
References
Festo:ADN-25-70-A-P-A
Rubix:390A4665
Manufacturer :8178877
EAN:4052568621520
brand logo
Technical specifications
Typecompact cylinder
Cylinder stroke70 mm
See all Specifications
Documents

Product details : FESTO 8178877 COMPACT CYLINDER


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
Typecompact cylinder
Cylinder stroke70 mm
Min. temperature-20 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 62.82 excl. VAT
/ Each
£ 75.38 incl. VAT
  • Delivery usually within ( 16 ) days