FESTO 188339 SHORT-STROKE CYLINDER ADVC-100-25-I-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-100-25-I-P
Rubix:113A5086
Manufacturer :188339
EAN:4052568149437

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 188339 SHORT-STROKE CYLINDER ADVC-100-25-I-P
Short stroke cylinder ADVC-100-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=100 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x90x140 mm |
|---|---|
| Logistic Weight | 2313,7 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 182.42 excl. VAT
/ Each
£ 218.90 incl. VAT
- Delivery usually within ( 10 ) days