FESTO 526904 SHORT-STROKE CYLINDER ADVC-10-10-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-10-10-P
Rubix:112A6165
Manufacturer :526904
EAN:4052568084646

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 526904 SHORT-STROKE CYLINDER ADVC-10-10-P
Short stroke cylinder ADVC-10-10-P Without thread on piston rod Stroke=10 mm, Piston diameter=10 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x10x10 mm |
|---|---|
| Logistic Weight | 21,33 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 29.57 excl. VAT
/ Each
£ 35.48 incl. VAT
- Delivery usually within ( 10 ) days