FESTO 8080596 COMPACT CYLINDER ADN-S-6-10-A

Compact cylinder, double-acting ADN-S

See technical informationSee documents
References
Festo:ADN-S-6-10-A
Rubix:263A6087
Manufacturer :8080596
EAN:4052568447519
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter6 mm
Cylinder stroke10 mm
See all Specifications
Documents

Product details : FESTO 8080596 COMPACT CYLINDER ADN-S-6-10-A


Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing

Strengths

  • Minimal installation space
  • Very lightweight
  • Ideal for small movements
  • Piston rod with female or male thread
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable in production thanks to reduced use of materials

Applications

Small Loads;Low Speeds;Small Cushioning Capacity

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter6 mm
Cylinder stroke10 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 28.97 excl. VAT
/ Each
£ 34.76 incl. VAT
  • Delivery usually within ( 2 ) days