FESTO 188078 SHORT-STROKE CYLINDER ADVC-10-5-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-10-5-A-P
Rubix:111A1008
Manufacturer :188078
EAN:4052568076665

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 188078 SHORT-STROKE CYLINDER ADVC-10-5-A-P
Short stroke cylinder ADVC-10-5-A-P No facility for sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=10 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x30 mm |
|---|---|
| Logistic Weight | 19,75 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 29.22 excl. VAT
/ Each
£ 35.06 incl. VAT
- Delivery usually within ( 10 ) days