FESTO 188091 SHORT-STROKE CYLINDER ADVC-12-10-I-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-12-10-I-P
Rubix:4524481
Manufacturer :188091
EAN:4052568076795

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 1 mm |
Documents
Product details : FESTO 188091 SHORT-STROKE CYLINDER ADVC-12-10-I-P
Short stroke cylinder ADVC-12-10-I-P No facility for sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x25x65 mm |
|---|---|
| Logistic Weight | 33,12 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 1 mm |
Show UNSPSC/ECL@SS
£ 31.29 excl. VAT
/ Each
£ 37.55 incl. VAT
- Delivery date on request
Contact a branch