References
Aventics:0822398202
Rubix:272A7489
EAN:3661475905732


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : AVENTICS 0822398202
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 238.90 excl. VAT
/ Each
£ 286.68 incl. VAT
- Usually arrives within 14 working days