FESTO 188109 SHORT-STROKE CYLINDER ADVC-16-10-I-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-16-10-I-P-A
Rubix:111A1023
Manufacturer :188109
EAN:4052568076962

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188109 SHORT-STROKE CYLINDER ADVC-16-10-I-P-A
Short stroke cylinder ADVC-16-10-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 87 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 112.76 excl. VAT
/ Each
£ 135.31 incl. VAT
- Delivery usually within ( 10 ) days