References
Aventics:0822393208
Rubix:272A7444
Manufacturer :0822393208
EAN:3661475902779


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : AVENTICS 0822393208
AVENTICS KPZ 0822393208 is a compact pneumatic double-acting cylinder with Ø32 and 60 mm stroke. Elastic cushioning up to 10 bar.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | anodized aluminium (cylinder tube); stainless steel (rod/piston); seals nbr and polyurethane; polyurethane wiper |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 114.38 excl. VAT
/ Each
£ 137.26 incl. VAT
- Delivery usually within ( 5 ) days