FESTO 188117 SHORT-STROKE CYLINDER ADVC-16-25-I-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-16-25-I-P
Rubix:113A4463
Manufacturer :188117
EAN:4052568077044

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 188117 SHORT-STROKE CYLINDER ADVC-16-25-I-P
Short stroke cylinder ADVC-16-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x32x43 mm |
|---|---|
| Logistic Weight | 69,84 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 58.30 excl. VAT
/ Each
£ 69.96 incl. VAT
- Delivery date on request
Contact a branch