FESTO 536302 COMPACT CYLINDER ADN-40-20-I-P-A

Compact cylinder, double-acting ADN

See technical informationSee documents

References

Festo:ADN-40-20-I-P-A
Rubix:107A6203
Manufacturer :536302
EAN:4052568171087
ADN-40-20-I-P-A Compact cylinder

Technical specifications

Typecompact cylinder adn
Cylinder diameter40 mm
Cylinder stroke20 mm
See all Specifications

Documents

Product details : FESTO 536302 COMPACT CYLINDER ADN-40-20-I-P-A


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x57x55 mm
Logistic Weight389,25 g
Typecompact cylinder adn
Cylinder diameter40 mm
Cylinder stroke20 mm
£ 86.81 excl. VAT
/ Each
£ 104.17 incl. VAT
  • Delivery usually within ( 2 ) days