FESTO 188142 SHORT-STROKE CYLINDER ADVC-20-15-I-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-20-15-I-P-A
Rubix:107A1080
Manufacturer :188142
EAN:4052568077280

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 188142 SHORT-STROKE CYLINDER ADVC-20-15-I-P-A
Short stroke cylinder ADVC-20-15-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=15 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 141,86 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 44.22 excl. VAT
/ Each
£ 53.06 incl. VAT
- Delivery usually within ( 10 ) days