Low Friction Cylinder
Type | Low Friction Cylinder |
---|---|
Cylinder diameter | 10 mm |
Cylinder stroke | 75 mm |
Type | Low Friction Cylinder |
---|---|
Cylinder diameter | 10 mm |
Cylinder stroke | 75 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days