FESTO 188158 SHORT-STROKE CYLINDER ADVC-20-20-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-20-20-A-P
Rubix:111A5477
Manufacturer :188158
EAN:4052568077433

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 188158 SHORT-STROKE CYLINDER ADVC-20-20-A-P
Short stroke cylinder ADVC-20-20-A-P No facility for sensing, piston-rod end with male thread. Stroke=20 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x30x35 mm |
|---|---|
| Logistic Weight | 118,52 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 107.15 excl. VAT
/ Each
£ 128.58 incl. VAT
- Delivery usually within ( 10 ) days