FESTO 188153 SHORT-STROKE CYLINDER ADVC-20-20-A-P-A


ADVC short stroke cylinder

References
festo:ADVC-20-20-A-P-A
rubix:111A5475
manufacturer :188153
ean:4052568077389
ADVC-20-20-A-P-A Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter20 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 188153 SHORT-STROKE CYLINDER ADVC-20-20-A-P-A


Short stroke cylinder ADVC-20-20-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=20 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight160,47 g
TypeShort stroke cylinder ADVC
Cylinder diameter20 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 44.79 excl. VAT
/ Each
£ 53.75 incl. VAT