FESTO 188149 SHORT-STROKE CYLINDER ADVC-20-25-I-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-20-25-I-P
Rubix:113A4460
Manufacturer :188149
EAN:4052568077341

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 188149 SHORT-STROKE CYLINDER ADVC-20-25-I-P
Short stroke cylinder ADVC-20-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 126,2 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 39.79 excl. VAT
/ Each
£ 47.75 incl. VAT
- Delivery usually within ( 10 ) days