SMC NCQ2B12-5D COMPACT CYLINDER


CQ2-Z Compact Cylinder

References
smc:NCQ2B12-5D
rubix:2606617
manufacturer :00146432
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter12 mm
Cylinder stroke5 mm
See all Specifications

Product details : SMC NCQ2B12-5D COMPACT CYLINDER


The CQ2 range offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Logistic Weight31 g
TypeCompact Cylinder
Cylinder diameter12 mm
Cylinder stroke5 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 18.97 excl. VAT
/ Each
£ 22.76 incl. VAT
  • Delivery usually within ( 29 ) days