FESTO 188183 SHORT-STROKE CYLINDER ADVC-25-10-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-25-10-A-P-A
Rubix:107A1396
Manufacturer :188183
EAN:4052568077686

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188183 SHORT-STROKE CYLINDER ADVC-25-10-A-P-A
Short stroke cylinder ADVC-25-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 167,5 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 119.21 excl. VAT
/ Each
£ 143.05 incl. VAT
- Delivery usually within ( 10 ) days